ToolScoot Tree Cabinet, Red, Steel, 28-1/2 in W x 28 in D x 57 in H

  • Mfr # 55980

  • Zoro # G2249978


product price:  $1,136.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Drawers
0
Color
Red
Material
Steel
Includes
(50) Tool holders, (70) Matching Slot Locations, Adjustable Height Handle
Features
(50) Pieces, Every Tool Holder is Lined with Custom Nylon Grommets, Flat or at A 20 Degree Angle, (1) Utility Shelf, Tools, Granite or Butcher-Block, (70) Matching Slot Locations, 35 Per Side, (3) Built-In Top Slots, Adjustable Height Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55980
Zoro #
G2249978
UPC #
-
Country of Origin
United States

Dimensions

Width
28-1/2 in
Depth
28 in
Height
57 in
Caster Size
6" x 6"
Overall Height
57 in
Overall Width
28 1/2 in
Overall Depth
28 in
Compatible Taper Size
HSK100A

Details

Item
Rolling Cabinet
Number of Drawers
0
Color
Red
Material
Steel
Includes
(50) Tool holders, (70) Matching Slot Locations, Adjustable Height Handle
Features
(50) Pieces, Every Tool Holder is Lined with Custom Nylon Grommets, Flat or at A 20 Degree Angle, (1) Utility Shelf, Tools, Granite or Butcher-Block, (70) Matching Slot Locations, 35 Per Side, (3) Built-In Top Slots, Adjustable Height Handle
For Use With
HSK 100A Taper Tools
Configuration
(35) Shelf Slots Per Side (70 Total), (6) Shelves: (5) For Tool Holders And (1) Utility, (3) Built-In Top Slots
Number of Shelves
7
Caster Type
(2) Fixed, (2) Swivel
Work Surface Material
Steel
Storage Capacity
50 Pieces
Gauge
14 ga.
Load Rating
1200 lb.
Handles
Adjustable Height Plastic
Caster Wheel Material
Polyurethane
Tool Storage Type Included
Rolling Cabinet
Locking System
Yes
Finish
Powder Coated
Series
ToolScoot Tree
Caster Load Capacity
1,200 lb
Caster/Wheel Configuration
(2) Fixed Casters and (2) Swivel Casters with Locks

Description

If you are looking for a tool chest that can handle the demands of your job, look no further than this HUOT 55980 28-1/2"W Rolling Cabinet. It is made of 14 ga. steel and has a powder coated finish to ensure it lasts for years. This rolling cabinet features an innovative ToolScoot Tree design which allows you to quickly access all your tools in one place. The drawer system slides out smoothly on ball bearing slides and also comes with roller tray dividers to keep tools organized. The locking drawers offer security when needed, but remain easy to open when unlocked. Designed with an overall height and width of 57"H x 28 1/2"W, this red rolling cabinet has a 1200 lb load rating. The HUOT 55980 Rolling Cabinet is the perfect solution for keeping your tools well organised and secure while allowing quick access when needed most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.