ToolTower, 30 Taper
- Mfr # 13830
- Zoro # G323943258
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Fractional Inch
Compatible Taper Size
BT30, CAT30, NMTB30
Storage Unit Type
Tower
Cutting Tool Storage Type
CNC Tools
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13830
- Zoro #
- G323943258
- UPC #
- -
- Country of Origin
- United States
- Measurement System
- Fractional Inch
- Storage Unit Type
- Tower
- Cutting Tool Storage Type
- CNC Tools
- Number of Shelves
- 3
- Item
- CNC Tool Tower
- Material
- Steel
- Number of Compartments
- 72
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Compatible Taper Size
- BT30, CAT30, NMTB30
- Overall Height
- 36 in
- Overall Width
- 27 5/16 in
- Overall Depth
- 18 5/16 in
Description
ToolTower,30 Taper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.