Zoro Homepage

Wall Locker, Steel

  • Mfr # 55751

  • Zoro # G6014023


product price: $1,306.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Holds
50 Taper Toolholder
Material
Steel
Overall Case Depth
15-3/4"
Overall Case Height
46-1/2"
Overall Case Width
31-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55751
Zoro #
G6014023
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
15-3/4"
Overall Case Height
46-1/2"
Overall Case Width
31-1/4"
Overall Width
15 3/4 in
Overall Height
46 1/2 in
Overall Case Depth (In.)
15-3/4
Overall Case Height (In.)
46-1/2
Overall Case Width (In.)
31-1/4
Overall Depth
31 1/4 in
Compatible Taper Size
BT50, CAT50

Details

Item
CNC Wall Tree Locker
Holds
50 Taper Toolholder
Material
Steel
Number of Compartments
30
Number of Drawers
3
Lock Included
Yes
Not Included
Tools
Includes
(3) Toolholder Shelves
Features
Molded Inserts to Protect and Secure Toolholders, Shelves Mount Flat or at a -20 Degrees Angle for Easy Viewing and Access, Three Toolholder Shelves
Weight
110 lb
For Use With
50 Taper Tool Holders
Compatible with Product Type
50 Taper Tool Holders
Storage Unit Type
Cabinet
Lock Type
Locking Doors
Material - Machining
Steel
Finish - Machining
Powder Coated
Number of Pieces Held
30
Cutting Tool Storage Type
CNC Tools
Number of Shelves
3
Finish
Powder Coated

Description

Wall Locker, Holds 50 Taper Toolholder, Steel, Overall Case Width (In.) 31-1/4, Overall Case Depth (In.) 15-3/4, Overall Case Height (In.) 46-1/2, Number of Compartments 30, Number of Drawers 0, Lock Included Yes, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.