Zoro Homepage

Wall Locker, Steel

  • Mfr # 55771

  • Zoro # G5975952


product price: $1,366.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Holds
HSK63A Taper Toolholder
Material
Steel
Overall Case Depth
15-3/4"
Overall Case Height
46-1/2"
Overall Case Width
31-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55771
Zoro #
G5975952
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
15-3/4"
Overall Case Height
46-1/2"
Overall Case Width
31-1/4"
Overall Width
15 3/4 in
Overall Height
46 1/2 in
Overall Case Depth (In.)
15-3/4
Overall Case Width (In.)
31-1/4
Overall Case Height (In.)
46-1/2
Overall Depth
31 1/4 in
Compatible Taper Size
HSK63A

Details

Item
CNC Wall Tree Locker
Holds
HSK63A Taper Toolholder
Material
Steel
Number of Compartments
54
Number of Drawers
0
Lock Included
Yes
Not Included
Tools
Includes
(3) Toolholder Shelves
Storage Unit Type
Cabinet
Compatible with Product Type
HSK63A Taper Tool Holders
Features
Molded Inserts to Protect and Secure Toolholders, Shelves Mount Flat or at a -20 Degrees Angle for Easy Viewing and Access, Three Toolholder Shelves
For Use With
HSK63A Taper Tool Holders
Material - Machining
Steel
Weight
110 lb
Lock Type
Locking Doors
Number of Pieces Held
54
Finish - Machining
Powder Coated
Cutting Tool Storage Type
CNC Tools
Finish
Powder Coated
Number of Shelves
3

Description

Wall Locker, Holds HSK63A Taper Toolholder, Steel, Overall Case Width (In.) 31-1/4, Overall Case Depth (In.) 15-3/4, Overall Case Height (In.) 46-1/2, Number of Compartments 54, Number of Drawers 0, Lock Included Yes, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.