Zoro Homepage

Wall Locker, Steel

  • Mfr # 55781

  • Zoro # G5888084


product price: $1,330.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Holds
HSK100A Taper Toolholder
Material
Steel
Overall Case Depth
15-3/4"
Overall Case Height
46-1/2"
Overall Case Width
31-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55781
Zoro #
G5888084
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
15-3/4"
Overall Case Height
46-1/2"
Overall Case Width
31-1/4"
Overall Width
15 3/4 in
Overall Height
46 1/2 in
Overall Case Width (In.)
31-1/4
Overall Case Depth (In.)
15-3/4
Overall Case Height (In.)
46-1/2
Overall Depth
31 1/4 in
Compatible Taper Size
HSK100A

Details

Item
CNC Wall Tree Locker
Holds
HSK100A Taper Toolholder
Material
Steel
Number of Compartments
30
Number of Drawers
0
Lock Included
Yes
Not Included
Tools
Includes
(3) Toolholder Shelves
Compatible with Product Type
HSK100A Taper Tool Holders
Material - Machining
Steel
Lock Type
Locking Doors
Storage Unit Type
Cabinet
Number of Pieces Held
30
Finish - Machining
Powder Coated
Features
Molded Inserts to Protect and Secure Toolholders, Shelves Mount Flat or at a -20 Degrees Angle for Easy Viewing and Access, Three Toolholder Shelves
Weight
110 lb
For Use With
HSK100A Taper Tool Holders
Number of Shelves
3
Cutting Tool Storage Type
CNC Tools
Finish
Powder Coated

Description

Wall Locker, Holds HSK100A Taper Toolholder, Steel, Overall Case Width (In.) 31-1/4, Overall Case Depth (In.) 15-3/4, Overall Case Height (In.) 46-1/2, Number of Compartments 30, Number of Drawers 0, Lock Included Yes, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.