Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Mounts, Steel

  • Mfr # 56780

  • Zoro # G6130311


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Holds
HSK100A Taper Toolholder
Material
Steel
Overall Case Depth
11"
Overall Case Height
18-1/4"
Overall Case Width
19"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56780
Zoro #
G6130311
UPC #
-
Country of Origin
United States

Dimensions

Overall Case Depth
11"
Overall Case Height
18-1/4"
Overall Case Width
19"
Overall Width
11 in
Overall Height
18 1/4 in
Overall Case Depth (In.)
11
Overall Case Width (In.)
19
Overall Case Height (In.)
18-1/4
Overall Depth
19 in
Compatible Taper Size
HSK100A

Details

Item
CNC Tool Rack
Holds
HSK100A Taper Toolholder
Material
Steel
Number of Compartments
16
Lock Included
No
Not Included
Tools
For Use With
HSK100A Taper Tool Holders
Weight
19 lb
Features
14 Slots per Side for a Variety of Shelf Height Adjustments, Molded Inserts to Protect and Secure Toolholders, Shelves Mount Flat or at a -20 Degrees Angle for Easy Tool Presentation, Six Mounting Locations
Storage Unit Type
Rack
Number of Pieces Held
16
Finish - Machining
Powder Coated
Material - Machining
Steel
Compatible with Product Type
HSK100A Taper Tool Holders
Number of Shelves
2
Finish
Powder Coated
Cutting Tool Storage Type
CNC Tools

Description

Wall Mounts, Holds HSK100A Taper Toolholder, Steel, Overall Case Width (In.) 19, Overall Case Depth (In.) 11, Overall Case Height (In.) 18-1/4, Number of Compartments 28, Number of Drawers 0, Lock Included No, Tools Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.