This item is Discontinued.

This item is Discontinued.
Deluxe Backpack Beach Chair, Solid, Papaya (Discontinued)
Mfr #
CHHRDLXSPPY
Zoro #
G305778229
UPC # 98556673663
Country of Origin China
Category Patio Club Chairs & Chaise Lounges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHHRDLXSPPY
Zoro #
G305778229
UPC #
98556673663
Country of Origin
China
Dimensions
Overall Width
25.5"
Overall Height
32"
Details
Color
Papaya
Material
Polyester, Aluminum
Description
Travel hands-free with the Hurley Deluxe Backpack Beach Chair. Portable, lightweight, and easy to carry with padded adjustable shoulder straps. Get comfortable with 5 reclining positions (including full recline) and a padded pillow. The large, zippered pocket on the back and side storage bag keep all your essentials within reach. Stash your towel on the bar to let it dry out. Durable quick-drying fabric and lightweight rust-proof aluminum frame provide all-day comfort. This chair has everything you need to enjoy your day in the sun.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.