This item is Discontinued.

This item is Discontinued.
Deluxe Backpack Wood Arm Beach Chair, Chuns, Skyline (Discontinued)
Mfr #
CHHRDLXWCHSK
Zoro #
G305778236
UPC # 98556674240
Country of Origin China
Category Patio Club Chairs & Chaise Lounges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHHRDLXWCHSK
Zoro #
G305778236
UPC #
98556674240
Country of Origin
China
Dimensions
Overall Height
31"
Overall Width
24"
Details
Material
Polyester, Aluminum
Color
Skyline
Description
Relax in style with the Hurley Deluxe Backpack Wood Arm Beach Chair. Comfortably recline with 5 positions to choose from and a padded pillow. Store your beach essentials either in the side accessory pouch or large zippered pocket on the back of the chair and hang your towel to dry on the fold-down bar. From comfort to convenience, this chair checks all the boxes for a relaxing beach day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.