This item is Discontinued.

This item is Discontinued.
Hi-Boy Wood Arm Beach Chair, Moana, Sky (Discontinued)
Mfr #
CHHRHBMSKY
Zoro #
G505778234
UPC # 98556674264
Country of Origin China
Category Patio Club Chairs & Chaise Lounges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHHRHBMSKY
Zoro #
G505778234
UPC #
98556674264
Country of Origin
China
Dimensions
Overall Height
40"
Overall Width
27"
Details
Material
Polyester, Aluminum
Color
Sky
Description
For those who prioritize comfort, meet the Hi-Boy Wood Arm Beach Chair. Effortlessly adjust between 7 different positions and lay your head on the foam padded pillow. For storage, utilize the back mesh pouch, plus side storage pouch and cup holder. Easily portable with an integrated carry handle, yet remarkably sturdy with a rustproof aluminum frame and wood arms, this elevated beach chair will become your go-to this season.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.