This item is Discontinued.

This item is Discontinued.
Standard Backpack Beach Chair (Steel), Bombay Stripe, Limeade (Discontinued)
Mfr #
CHHRSTBSLM
Zoro #
G205778213
UPC # 98556673694
Country of Origin China
Category Patio Club Chairs & Chaise Lounges
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHHRSTBSLM
Zoro #
G205778213
UPC #
98556673694
Country of Origin
China
Dimensions
Overall Width
23"
Overall Height
33.5"
Details
Color
Bombay Stripe Limeade
Material
Polyester, Alloy Steel
Description
Take a comfortable seat on the sand with the Hurley Backpack Beach Chair. The Easy-Adjust technology built into molded armrests lets you adjust to 4 different positions. Padded backpack straps make this chair easy to carry while keeping your hands free. Utilize the zippered pocket on the back for convenient storage. Plus, keep your drink close by with the integrated side cup holder.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.