Lathe Chuck Jaw Nut, 1.417 in L, M10 Sz
Mfr # KT206JN
Zoro # G414533856
product price: $53.55
/eaKey Features
Overall Height
0.728 in
Screw Size
M10
Compatible Product Type
Chuck, Jaw
Product Type
Lathe Chuck Jaw Nut
Compatible Jaw Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT206JN
Zoro #
G414533856
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.728 in
Screw Size
M10
Overall Width
0.689 in
Overall Length
1.417 in
Hole Center-to-Center Length
0.787 in
Serration Depth
1.5 mm
Step Height
0.295 in
Compatible Chuck Size
6 in
Details
Item
Lathe Chuck Jaw Nut
Compatible Product Type
Chuck, Jaw
Product Type
Lathe Chuck Jaw Nut
Compatible Jaw Type
Serrated
Material
Steel
Description
Lathe Chuck Jaw Nut, Overall Length 1.417 in, Overall Height 0.728 in, Hole Center-to-Center Length 0.787 in, Screw Size M10, Overall Width 0.689 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.