Zoro Homepage

Lathe Chuck Jaw Nut, 1.842 in L, M12 Sz

  • Mfr # KT208JN

  • Zoro # G314652954


product price: $52.99
/ea

Key Features

Overall Height
0.807 in
Screw Size
M12
Product Type
Lathe Chuck Jaw Nut
Compatible Product Type
Chuck, Jaw
Compatible Jaw Type
Serrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT208JN
Zoro #
G314652954
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.807 in
Screw Size
M12
Overall Width
0.807 in
Serration Depth
1.5 mm
Compatible Chuck Size
8 in
Hole Center-to-Center Length
0.984 in
Overall Length
1.842 in
Step Height
0.335 in

Details

Item
Lathe Chuck Jaw Nut
Product Type
Lathe Chuck Jaw Nut
Compatible Product Type
Chuck, Jaw
Compatible Jaw Type
Serrated
Material
Steel

Description

Lathe Chuck Jaw Nut, Overall Length 1.842 in, Overall Height 0.807 in, Hole Center-to-Center Length 0.984 in, Screw Size M12, Overall Width 0.807 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.