Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Chuck Jaw Nut, 1.981 in L, M12 Sz

  • Mfr # KT210JN

  • Zoro # G514652976


product price: $56.29
/ea

Key Features

Overall Height
0.846 in
Screw Size
M12
Compatible Jaw Type
Serrated
Overall Width
0.886 in
Hole Center-to-Center Length
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT210JN
Zoro #
G514652976
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.846 in
Screw Size
M12
Overall Width
0.886 in
Hole Center-to-Center Length
1.18 in
Overall Length
1.981 in
Serration Depth
1.5 mm
Step Height
0.335 in
Compatible Chuck Size
10 in

Details

Item
Lathe Chuck Jaw Nut
Compatible Jaw Type
Serrated
Material
Steel
Product Type
Lathe Chuck Jaw Nut
Compatible Product Type
Chuck, Jaw

Description

Lathe Chuck Jaw Nut, Overall Length 1.981 in, Overall Height 0.846 in, Hole Center-to-Center Length 1.18 in, Screw Size M12, Overall Width 0.886 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.