Zoro Homepage

Lathe Chuck Jaw Nut, 2.185 in L, M14 Sz

  • Mfr # HOB12JN

  • Zoro # G414533900


product price: $60.29
/ea

Key Features

Screw Size
M14
Overall Height
1.318 in
Material
Steel
Compatible Jaw Type
Serrated
Overall Width
1.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOB12JN
Zoro #
G414533900
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M14
Overall Height
1.318 in
Overall Width
1.04 in
Serration Depth
1.5 mm
Overall Length
2.185 in
Step Height
0.531 in
Compatible Chuck Size
11 in
Hole Center-to-Center Length
1.187 in

Details

Item
Lathe Chuck Jaw Nut
Material
Steel
Compatible Jaw Type
Serrated
Product Type
Lathe Chuck Jaw Nut
Compatible Product Type
Chuck, Jaw

Description

Lathe Chuck Jaw Nut, Overall Length 2.185 in, Overall Height 1.318 in, Hole Center-to-Center Length 1.187 in, Screw Size M14, Overall Width 1.04 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.