Zoro Homepage

Lathe Chuck Jaw Nut, 2.565 in L, M16 Sz

  • Mfr # KT212JN

  • Zoro # G614533854


product price: $63.79
/ea

Key Features

Screw Size
M16
Overall Height
1.09 in
Step Height
0.453 in
Compatible Product Type
Chuck, Jaw
Compatible Chuck Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT212JN
Zoro #
G614533854
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M16
Overall Height
1.09 in
Step Height
0.453 in
Compatible Chuck Size
12 in
Overall Width
1.16 in
Serration Depth
1.5 mm
Hole Center-to-Center Length
1.18 in
Overall Length
2.565 in

Details

Item
Lathe Chuck Jaw Nut
Compatible Product Type
Chuck, Jaw
Compatible Jaw Type
Serrated
Material
Steel
Product Type
Lathe Chuck Jaw Nut

Description

Lathe Chuck Jaw Nut, Overall Length 2.565 in, Overall Height 1.09 in, Hole Center-to-Center Length 1.18 in, Screw Size M16, Overall Width 1.16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.