Zoro Homepage

Lathe Chuck Jaw Nut, 3.149 in L, M20 Sz

  • Mfr # HOB15JN

  • Zoro # G614533885


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Overall Height
1.79 in
Screw Size
M20
Overall Length
3.149 in
Overall Width
1.318 in
Compatible Chuck Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HOB15JN
Zoro #
G614533885
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.79 in
Screw Size
M20
Overall Length
3.149 in
Overall Width
1.318 in
Compatible Chuck Size
15 in
Hole Center-to-Center Length
1.69 in
Step Height
0.649 in
Serration Depth
1.5 mm

Details

Item
Lathe Chuck Jaw Nut
Compatible Product Type
Chuck, Jaw
Product Type
Lathe Chuck Jaw Nut
Material
Steel
Compatible Jaw Type
Serrated

Description

Lathe Chuck Jaw Nut, Overall Length 3.149 in, Overall Height 1.79 in, Hole Center-to-Center Length 1.69 in, Screw Size M20, Overall Width 1.318 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.