Zoro Homepage

Lathe Chuck Jaw Nut, 3.937 in L, M20 Sz

  • Mfr # SB21A2JN

  • Zoro # G114533880


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Screw Size
M20
Overall Height
2.075 in
Step Height
0.7 in
Material
Steel
Hole Center-to-Center Length
2.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB21A2JN
Zoro #
G114533880
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M20
Overall Height
2.075 in
Step Height
0.7 in
Hole Center-to-Center Length
2.36 in
Overall Width
1.45 in
Compatible Chuck Size
21 in, 24 in
Overall Length
3.937 in

Details

Item
Lathe Chuck Jaw Nut
Material
Steel
Compatible Jaw Type
Serrated
Product Type
Lathe Chuck Jaw Nut
Compatible Product Type
Chuck, Jaw

Description

Lathe Chuck Jaw Nut, Overall Length 3.937 in, Overall Height 2.075 in, Hole Center-to-Center Length 2.36 in, Screw Size M20, Overall Width 1.45 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.