Zoro Homepage

Lathe Jaw, 1.5 in H, Steel

  • Mfr # 6MDRJ2S

  • Zoro # G914533790


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.5 in
Number of Jaws
3
Overall Length
3.25 in
Overall Width
1 in
Compatible with Brand
Bison; TMX; PBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6MDRJ2S
Zoro #
G914533790
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.5 in
Overall Length
3.25 in
Overall Width
1 in
Mounting Bolt Size
3/8 in
Compatible Chuck Size
6 in
Tongue Width
0.499 in
Groove Width
0.313 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Material Grade
1018
Jaw Face Type
Pointed
Material
Steel
Jaw Interface Type
Tongue and Groove
Jaw Hardness
Hard
Distance Between Mount Hole Centers
1.5 in
Number of Steps
2

Description

Lathe Jaw, Overall Length 3.25 in, Overall Height 1.5 in, Overall Width 1 in, 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.