Lathe Jaw, 1.5 in H, Steel
Mfr # KT6
Zoro # G014534550
product price: $27.49
/eaKey Features
Number of Jaws
3
Overall Height
1.5 in
Distance Between Mount Hole Centers
0.787 in
Overall Width
1.25 in
Jaw Interface Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT6
Zoro #
G014534550
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.5 in
Overall Width
1.25 in
Mounting Bolt Size
M10
Serration Size
1.5 mm
Compatible Chuck Size
6 in
Overall Length
2.75 in
Groove Width
0.473 in
Details
Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
0.787 in
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Jaw Face Type
Square
Material Grade
1018
Material
Steel
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft
Description
Lathe Jaw, Overall Length 2.75 in, Overall Height 1.5 in, Overall Width 1.25 in, 0.787 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.