Zoro Homepage

Lathe Jaw, 1.7 in H, Steel

  • Mfr # KT6RJ

  • Zoro # G414533894


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.7 in
Number of Jaws
3
Compatible Chuck Size
6 in
Distance Between Mount Hole Centers
0.787 in
Number of Steps
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT6RJ
Zoro #
G414533894
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Compatible Chuck Size
6 in
Overall Width
1.25 in
Serration Size
1.5 mm
Overall Length
2.85 in
Groove Width
0.473 in
Mounting Bolt Size
M10

Details

Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
0.787 in
Number of Steps
1
Material Grade
1018
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Material
Steel
Compatible with Brand
Kitigawa; Strong; Samchully
Jaw Face Type
Pointed
Jaw Hardness
Hard

Description

Lathe Jaw, Overall Length 2.85 in, Overall Height 1.7 in, Overall Width 1.25 in, 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.