Zoro Homepage

Lathe Jaw, 1.7 in H, Steel

  • Mfr # KT6RJ2S

  • Zoro # G414533870


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1.7 in
Number of Jaws
3
Overall Width
1.25 in
Number of Steps
2
Mounting Bolt Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT6RJ2S
Zoro #
G414533870
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Overall Width
1.25 in
Mounting Bolt Size
M10
Groove Width
0.473 in
Overall Length
2.85 in
Compatible Chuck Size
6 in
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Number of Jaws
3
Number of Steps
2
Jaw Hardness
Hard
Jaw Face Type
Pointed
Material
Steel
Distance Between Mount Hole Centers
0.787 in
Serration Angle
60 Degrees
Material Grade
1018
Jaw Interface Type
Serrated
Compatible with Brand
Kitigawa; Strong; Samchully

Description

Lathe Jaw, Overall Length 2.85 in, Overall Height 1.7 in, Overall Width 1.25 in, 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.