Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 1.88 in H, Aluminum

  • Mfr # A10MSHO

  • Zoro # G814534811


product price: $34.79
/ea

Key Features

Number of Jaws
3
Overall Height
1.88 in
Jaw Hardness
Soft
Mounting Bolt Size
1/2 in
Overall Length
4.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10MSHO
Zoro #
G814534811
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.88 in
Mounting Bolt Size
1/2 in
Overall Length
4.63 in
Overall Width
1.5 in
Tongue Width
0.749 in
Groove Width
0.501 in
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Distance Between Mount Hole Centers
2.125 in
Material Grade
6061-T6
Jaw Interface Type
Tongue and Groove
Jaw Face Type
Square
Compatible with Brand
Bison; TMX; PBA
Material
Aluminum

Description

Lathe Jaw, Overall Length 4.63 in, Overall Height 1.88 in, Overall Width 1.5 in, 2.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.