Lathe Jaw, 1.88 in H, Aluminum
Mfr # A8MSH
Zoro # G314652879
product price: $31.25
/eaKey Features
Number of Jaws
3
Overall Height
1.88 in
Distance Between Mount Hole Centers
1.75 in
Jaw Hardness
Soft
Jaw Interface Type
Tongue and Groove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8MSH
Zoro #
G314652879
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.88 in
Mounting Bolt Size
3/8 in
Overall Length
3.14 in
Overall Width
1.5 in
Compatible Chuck Size
8 in
Groove Width
0.313 in
Tongue Width
0.499 in
Details
Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
1.75 in
Jaw Hardness
Soft
Jaw Interface Type
Tongue and Groove
Material Grade
6061-T6
Compatible with Brand
Bison; TMX; PBA
Jaw Face Type
Square
Material
Aluminum
Description
Lathe Jaw, Overall Length 3.14 in, Overall Height 1.88 in, Overall Width 1.5 in, 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.