Lathe Jaw, 1.88 in H, Aluminum
Mfr # A8MSHOP
Zoro # G414534761
product price: $38.39
/eaKey Features
Number of Jaws
3
Overall Height
1.88 in
Compatible with Brand
Bison; TMX; PBA
Tongue Width
0.499 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8MSHOP
Zoro #
G414534761
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.88 in
Tongue Width
0.499 in
Overall Width
1.5 in
Groove Width
0.313 in
Overall Length
3.75 in
Compatible Chuck Size
8 in
Mounting Bolt Size
3/8 in
Details
Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Material
Aluminum
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
1.75 in
Material Grade
6061-T6
Jaw Face Type
Pointed
Jaw Hardness
Soft
Description
Lathe Jaw, Overall Length 3.75 in, Overall Height 1.88 in, Overall Width 1.5 in, 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.