Zoro Homepage

Lathe Jaw, 1.88 in H, Steel

  • Mfr # 8MSH

  • Zoro # G614534349


product price: $31.25
/ea

Key Features

Number of Jaws
3
Overall Height
1.88 in
Jaw Hardness
Soft
Overall Width
1.5 in
Compatible Chuck Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MSH
Zoro #
G614534349
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.88 in
Overall Width
1.5 in
Compatible Chuck Size
8 in
Overall Length
3.14 in
Groove Width
0.313 in
Tongue Width
0.499 in
Mounting Bolt Size
3/8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Jaw Face Type
Square
Material Grade
1018
Compatible with Brand
Bison; TMX; PBA
Material
Steel
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
1.75 in

Description

Lathe Jaw, Overall Length 3.14 in, Overall Height 1.88 in, Overall Width 1.5 in, 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.