Zoro Homepage

Lathe Jaw, 1.88 in H, Steel

  • Mfr # 8MSHO

  • Zoro # G414534778


product price: $29.99
/ea

Key Features

Overall Height
1.88 in
Number of Jaws
3
Jaw Hardness
Soft
Jaw Face Type
Square
Tongue Width
0.499 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MSHO
Zoro #
G414534778
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.88 in
Tongue Width
0.499 in
Groove Width
0.313 in
Overall Length
3.75 in
Mounting Bolt Size
3/8 in
Compatible Chuck Size
8 in
Overall Width
1.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Jaw Face Type
Square
Material Grade
1018
Compatible with Brand
Bison; TMX; PBA
Jaw Interface Type
Tongue and Groove
Material
Steel
Distance Between Mount Hole Centers
1.75 in

Description

Lathe Jaw, Overall Length 3.75 in, Overall Height 1.88 in, Overall Width 1.5 in, 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.