Zoro Homepage

Lathe Jaw, 1.88 in H, Steel

  • Mfr # 8MSHOP

  • Zoro # G814534774


product price: $40.99
/ea
Sold in multiples of 3 for $122.97

Key Features

Overall Height
1.88 in
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Jaw Hardness
Soft
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MSHOP
Zoro #
G814534774
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.88 in
Mounting Bolt Size
3/8 in
Tongue Width
0.499 in
Overall Length
3.75 in
Groove Width
0.313 in
Overall Width
1.5 in
Compatible Chuck Size
8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Jaw Hardness
Soft
Material
Steel
Distance Between Mount Hole Centers
1.75 in
Jaw Interface Type
Tongue and Groove
Material Grade
1018
Jaw Face Type
Pointed

Description

Lathe Jaw, Overall Length 3.75 in, Overall Height 1.88 in, Overall Width 1.5 in, 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.