Lathe Jaw, 1.89 in H, Aluminum
Mfr # A10MSH
Zoro # G014652872
product price: $34.79
/eaKey Features
Overall Height
1.89 in
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Material Grade
6061-T6
Jaw Interface Type
Tongue and Groove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10MSH
Zoro #
G014652872
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1.89 in
Tongue Width
0.749 in
Overall Width
1.5 in
Mounting Bolt Size
1/2 in
Overall Length
3.91 in
Groove Width
0.501 in
Compatible Chuck Size
10 in
Details
Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Bison; TMX; PBA
Material Grade
6061-T6
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
2.125 in
Jaw Hardness
Soft
Jaw Face Type
Square
Material
Aluminum
Description
Lathe Jaw, Overall Length 3.91 in, Overall Height 1.89 in, Overall Width 1.5 in, 2.125 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.