Zoro Homepage

Lathe Jaw, 1.95 in H, Steel

  • Mfr # KT10RJ

  • Zoro # G714533808


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
1.95 in
Overall Width
1.75 in
Compatible Chuck Size
10 in
Distance Between Mount Hole Centers
1.181 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT10RJ
Zoro #
G714533808
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.95 in
Overall Width
1.75 in
Compatible Chuck Size
10 in
Groove Width
0.63 in
Overall Length
4.35 in
Mounting Bolt Size
M12
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
1.181 in
Material
Steel
Jaw Face Type
Pointed
Number of Steps
1
Material Grade
1018
Compatible with Brand
Kitigawa; Strong; Samchully
Serration Angle
60 Degrees
Jaw Interface Type
Serrated
Jaw Hardness
Hard

Description

Lathe Jaw, Overall Length 4.35 in, Overall Height 1.95 in, Overall Width 1.75 in, 1.181 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.