Zoro Homepage

Lathe Jaw, 1.95 in H, Steel

  • Mfr # KT12RJ

  • Zoro # G514533817


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
1.95 in
Overall Width
2 in
Overall Length
5.07 in
Mounting Bolt Size
M14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT12RJ
Zoro #
G514533817
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.95 in
Overall Width
2 in
Overall Length
5.07 in
Mounting Bolt Size
M14
Compatible Chuck Size
12 in
Groove Width
0.71 in
Serration Size
1.5 mm

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade
1018
Number of Steps
1
Material
Steel
Distance Between Mount Hole Centers
1.18 in
Jaw Hardness
Hard
Jaw Interface Type
Serrated
Compatible with Brand
Kitigawa; Strong; Samchully
Serration Angle
60 Degrees

Description

Lathe Jaw, Overall Length 5.07 in, Overall Height 1.95 in, Overall Width 2 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.