Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 1.97 in H, Steel

  • Mfr # 8MDRJ2S

  • Zoro # G914533783


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
1.97 in
Jaw Face Type
Pointed
Tongue Width
0.499 in
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MDRJ2S
Zoro #
G914533783
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1.97 in
Tongue Width
0.499 in
Overall Width
1.25 in
Groove Width
0.313 in
Mounting Bolt Size
3/8 in
Overall Length
3.56 in
Compatible Chuck Size
8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade
1018
Distance Between Mount Hole Centers
1.75 in
Jaw Hardness
Hard
Compatible with Brand
Bison; TMX; PBA
Number of Steps
2
Material
Steel
Jaw Interface Type
Tongue and Groove

Description

Lathe Jaw, Overall Length 3.56 in, Overall Height 1.97 in, Overall Width 1.25 in, 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.