Zoro Homepage

Lathe Jaw, 2 in H, Aluminum

  • Mfr # A8MSHFG

  • Zoro # G914533769


product price: $64.15
/ea

Key Features

Number of Jaws
3
Overall Height
2 in
Compatible Chuck Size
8 in
Distance Between Mount Hole Centers
1.75 in
Compatible with Brand
Bison; TMX; PBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8MSHFG
Zoro #
G914533769
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Compatible Chuck Size
8 in
Groove Width
0.313 in
Mounting Bolt Size
3/8 in
Tongue Width
0.499 in

Details

Item
Lathe Jaw
Number of Jaws
3
Distance Between Mount Hole Centers
1.75 in
Compatible with Brand
Bison; TMX; PBA
Material
Aluminum
Material Grade
6061-T6
Jaw Hardness
Soft
Jaw Face Type
Round
Jaw Interface Type
Tongue and Groove

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 2 in, Overall Width Not Applicable, 1.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.