Zoro Homepage

Lathe Jaw, 2 in H, Aluminum

  • Mfr # AKT10

  • Zoro # G914534582


product price: $31.15
/ea

Key Features

Number of Jaws
3
Overall Height
2 in
Jaw Interface Type
Serrated
Material Grade
6061-T6
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT10
Zoro #
G914534582
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
1.75 in
Compatible Chuck Size
10 in
Serration Size
1.5 mm
Mounting Bolt Size
M12
Groove Width
0.63 in
Overall Length
3.75 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Material Grade
6061-T6
Jaw Hardness
Soft
Material
Aluminum
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Face Type
Square
Serration Angle
60 Degrees
Distance Between Mount Hole Centers
1.18 in

Description

Lathe Jaw, Overall Length 3.75 in, Overall Height 2 in, Overall Width 1.75 in, 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.