Lathe Jaw, 2 in H, Aluminum
Mfr # AKT12FG
Zoro # G114652932
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Number of Jaws
3
Overall Height
2 in
Compatible with Brand
Kitigawa; Strong; Samchully
Mounting Bolt Size
M14
Jaw Interface Type
Serrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AKT12FG
Zoro #
G114652932
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Mounting Bolt Size
M14
Serration Size
1.5 mm
Compatible Chuck Size
12 in
Groove Width
0.71 in
Details
Item
Lathe Jaw
Number of Jaws
3
Compatible with Brand
Kitigawa; Strong; Samchully
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Jaw Face Type
Round
Distance Between Mount Hole Centers
1.181 in
Jaw Hardness
Soft
Material
Aluminum
Material Grade
6061-T6
Description
Lathe Jaw, Overall Length Not Applicable, Overall Height 2 in, Overall Width Not Applicable, 1.181 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.