Zoro Homepage

Lathe Jaw, 2 in H, Aluminum

  • Mfr # AKT6FG

  • Zoro # G514534807


product price: $40.25
/ea

Key Features

Overall Height
2 in
Number of Jaws
3
Serration Angle
60 Degrees
Compatible with Brand
Kitigawa; Strong; Samchully
Compatible Chuck Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT6FG
Zoro #
G514534807
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Compatible Chuck Size
6 in
Groove Width
0.473 in
Serration Size
1.5 mm
Mounting Bolt Size
M10

Details

Item
Lathe Jaw
Number of Jaws
3
Serration Angle
60 Degrees
Compatible with Brand
Kitigawa; Strong; Samchully
Distance Between Mount Hole Centers
0.787 in
Jaw Hardness
Soft
Jaw Face Type
Round
Material
Aluminum
Material Grade
6061-T6
Jaw Interface Type
Serrated

Description

Lathe Jaw, Overall Length Not Applicable, Overall Height 2 in, Overall Width Not Applicable, 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.