Lathe Jaw, 2 in H, Steel
Mfr # KT10
Zoro # G014534581
product price: $34.49
/eaKey Features
Overall Height
2 in
Number of Jaws
3
Groove Width
0.63 in
Material Grade
1018
Jaw Face Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KT10
Zoro #
G014534581
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 in
Groove Width
0.63 in
Compatible Chuck Size
10 in
Mounting Bolt Size
M12
Serration Size
1.5 mm
Overall Width
1.75 in
Overall Length
4.75 in
Details
Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Jaw Face Type
Square
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Distance Between Mount Hole Centers
1.18 in
Material
Steel
Serration Angle
60 Degrees
Description
Lathe Jaw, Overall Length 4.75 in, Overall Height 2 in, Overall Width 1.75 in, 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.