Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 2 in H, Steel

  • Mfr # KT8PL

  • Zoro # G914652965


product price: $36.49
/ea

Key Features

Number of Jaws
3
Overall Height
2 in
Mounting Bolt Size
M12
Compatible Chuck Size
8 in
Serration Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT8PL
Zoro #
G914652965
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Mounting Bolt Size
M12
Compatible Chuck Size
8 in
Overall Width
1.5 in
Serration Size
1.5 mm
Groove Width
0.551 in
Overall Length
4 in

Details

Item
Lathe Jaw
Number of Jaws
3
Serration Angle
60 Degrees
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Material
Steel
Distance Between Mount Hole Centers
0.984 in
Material Grade
1018
Jaw Face Type
Pointed
Compatible with Brand
Kitagawa; Strong; Samchully

Description

Lathe Jaw, Overall Length 4 in, Overall Height 2 in, Overall Width 1.5 in, 0.984 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.