Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 2.12 in H, Aluminum

  • Mfr # A12MSHOP

  • Zoro # G714534775


product price: $73.49
/ea

Key Features

Number of Jaws
3
Overall Height
2.12 in
Mounting Bolt Size
1/2 in
Tongue Width
0.749 in
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12MSHOP
Zoro #
G714534775
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.12 in
Mounting Bolt Size
1/2 in
Tongue Width
0.749 in
Overall Width
1.75 in
Compatible Chuck Size
12 in
Groove Width
0.501 in
Overall Length
5.38 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Pointed
Material Grade
6061-T6
Material
Aluminum
Jaw Hardness
Soft
Compatible with Brand
Bison; TMX; PBA
Jaw Interface Type
Tongue and Groove
Distance Between Mount Hole Centers
2.5 in

Description

Lathe Jaw, Overall Length 5.38 in, Overall Height 2.12 in, Overall Width 1.75 in, 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.