Zoro Homepage

Lathe Jaw, 2.12 in H, Steel

  • Mfr # 12MSH

  • Zoro # G814534309


product price: $59.29
/ea
Sold in multiples of 3 for $177.87

Key Features

Overall Height
2.12 in
Number of Jaws
3
Material Grade
1018
Groove Width
0.501 in
Mounting Bolt Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MSH
Zoro #
G814534309
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.12 in
Groove Width
0.501 in
Mounting Bolt Size
1/2 in
Overall Length
4.44 in
Overall Width
1.75 in
Tongue Width
0.749 in
Compatible Chuck Size
12 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Jaw Hardness
Soft
Material
Steel
Jaw Interface Type
Tongue and Groove
Compatible with Brand
Bison; TMX; PBA
Distance Between Mount Hole Centers
2.5 in
Jaw Face Type
Square

Description

Lathe Jaw, Overall Length 4.44 in, Overall Height 2.12 in, Overall Width 1.75 in, 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.