Lathe Jaw, 2.12 in H, Steel
Mfr # 12MSHO
Zoro # G114534849
product price: $60.99
/eaKey Features
Number of Jaws
3
Overall Height
2.12 in
Material Grade
1018
Distance Between Mount Hole Centers
2.5 in
Compatible with Brand
Bison; TMX; PBA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12MSHO
Zoro #
G114534849
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2.12 in
Tongue Width
0.749 in
Mounting Bolt Size
1/2 in
Overall Width
1.75 in
Compatible Chuck Size
12 in
Groove Width
0.501 in
Overall Length
5.38 in
Details
Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Distance Between Mount Hole Centers
2.5 in
Compatible with Brand
Bison; TMX; PBA
Jaw Hardness
Soft
Jaw Face Type
Square
Material
Steel
Jaw Interface Type
Tongue and Groove
Description
Lathe Jaw, Overall Length 5.38 in, Overall Height 2.12 in, Overall Width 1.75 in, 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.