Zoro Homepage

Lathe Jaw, 2.25 in H, Aluminum

  • Mfr # AKT6MH

  • Zoro # G114652970


product price: $31.15
/ea

Key Features

Overall Height
2.25 in
Number of Jaws
3
Mounting Bolt Size
M10
Jaw Hardness
Soft
Serration Size
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AKT6MH
Zoro #
G114652970
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.25 in
Mounting Bolt Size
M10
Serration Size
1.5 mm
Overall Width
1.25 in
Overall Length
2.75 in
Compatible Chuck Size
6 in
Groove Width
0.473 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Hardness
Soft
Material Grade
6061-T6
Jaw Interface Type
Serrated
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Face Type
Square
Distance Between Mount Hole Centers
0.787 in
Serration Angle
60 Degrees
Material
Aluminum

Description

Lathe Jaw, Overall Length 2.75 in, Overall Height 2.25 in, Overall Width 1.25 in, 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.