Zoro Homepage

Lathe Jaw, 2.25 in H, Steel

  • Mfr # 15MSHO

  • Zoro # G114534825


product price: $67.29
/ea

Key Features

Number of Jaws
3
Overall Height
2.25 in
Compatible Chuck Size
15 in
Material
Steel
Overall Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15MSHO
Zoro #
G114534825
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.25 in
Compatible Chuck Size
15 in
Overall Width
1.75 in
Groove Width
0.501 in
Overall Length
6.25 in
Tongue Width
0.749 in
Mounting Bolt Size
5/8 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material
Steel
Jaw Interface Type
Tongue and Groove
Material Grade
1018
Jaw Hardness
Soft
Jaw Face Type
Square
Distance Between Mount Hole Centers
3 in
Compatible with Brand
Bison; TMX; PBA

Description

Lathe Jaw, Overall Length 6.25 in, Overall Height 2.25 in, Overall Width 1.75 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.