Zoro Homepage

Lathe Jaw, 2.25 in H, Steel

  • Mfr # KT6MH

  • Zoro # G214534534


product price: $31.15
/ea

Key Features

Number of Jaws
3
Overall Height
2.25 in
Overall Width
1.25 in
Material Grade
1018
Compatible with Brand
Kitagawa; Strong; Samchully
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT6MH
Zoro #
G214534534
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.25 in
Overall Width
1.25 in
Serration Size
1.5 mm
Overall Length
2.75 in
Groove Width
0.473 in
Mounting Bolt Size
M10
Compatible Chuck Size
6 in

Details

Item
Lathe Jaw
Number of Jaws
3
Material Grade
1018
Compatible with Brand
Kitagawa; Strong; Samchully
Distance Between Mount Hole Centers
0.787 in
Serration Angle
60 Degrees
Jaw Face Type
Square
Jaw Hardness
Soft
Jaw Interface Type
Serrated
Material
Steel

Description

Lathe Jaw, Overall Length 2.75 in, Overall Height 2.25 in, Overall Width 1.25 in, 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.