Zoro Homepage

Lathe Jaw, 2.25 in H, Steel

  • Mfr # KT6MHPL

  • Zoro # G814534514


product price: $32.99
/ea

Key Features

Overall Height
2.25 in
Number of Jaws
3
Jaw Interface Type
Serrated
Overall Length
3 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT6MHPL
Zoro #
G814534514
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.25 in
Overall Length
3 in
Mounting Bolt Size
M10
Serration Size
1.5 mm
Overall Width
1.25 in
Groove Width
0.473 in
Compatible Chuck Size
6 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Material
Steel
Serration Angle
60 Degrees
Distance Between Mount Hole Centers
0.787 in
Compatible with Brand
Kitagawa; Strong; Samchully
Jaw Hardness
Soft
Material Grade
1018
Jaw Face Type
Pointed

Description

Lathe Jaw, Overall Length 3 in, Overall Height 2.25 in, Overall Width 1.25 in, 0.787 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.