Zoro Homepage

Lathe Jaw, 2.43 in H, Steel

  • Mfr # 12MDRJ2S

  • Zoro # G814533883


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.43 in
Number of Jaws
3
Jaw Face Type
Pointed
Compatible with Brand
Bison; TMX; PBA
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12MDRJ2S
Zoro #
G814533883
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.43 in
Overall Length
4.37 in
Mounting Bolt Size
1/2 in
Groove Width
0.501 in
Overall Width
1.75 in
Compatible Chuck Size
12 in
Tongue Width
0.749 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Pointed
Compatible with Brand
Bison; TMX; PBA
Material
Steel
Material Grade
1018
Distance Between Mount Hole Centers
2.5 in
Jaw Interface Type
Tongue and Groove
Jaw Hardness
Hard
Number of Steps
2

Description

Lathe Jaw, Overall Length 4.37 in, Overall Height 2.43 in, Overall Width 1.75 in, 2.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.