Zoro Homepage

Lathe Jaw, 2.45 in H, Steel

  • Mfr # KT10RJ2S

  • Zoro # G714652950


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
2.45 in
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Overall Length
4.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT10RJ2S
Zoro #
G714652950
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.45 in
Overall Length
4.35 in
Mounting Bolt Size
M12
Overall Width
1.75 in
Groove Width
0.63 in
Serration Size
1.5 mm
Compatible Chuck Size
10 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Jaw Face Type
Pointed
Compatible with Brand
Kitigawa; Strong; Samchully
Number of Steps
2
Material
Steel
Material Grade
1018
Distance Between Mount Hole Centers
1.181 in
Jaw Hardness
Hard

Description

Lathe Jaw, Overall Length 4.35 in, Overall Height 2.45 in, Overall Width 1.75 in, 1.181 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.