Zoro Homepage

Lathe Jaw, 2.45 in H, Steel

  • Mfr # KT15RJ

  • Zoro # G814533807


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.45 in
Number of Jaws
3
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT15RJ
Zoro #
G814533807
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.45 in
Overall Length
5.71 in
Groove Width
0.866 in
Serration Size
1.5 mm
Compatible Chuck Size
15 in
Mounting Bolt Size
M20
Overall Width
2.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Material Grade
1018
Compatible with Brand
Kitigawa; Strong; Samchully
Number of Steps
1
Jaw Hardness
Hard
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
1.69 in
Material
Steel

Description

Lathe Jaw, Overall Length 5.71 in, Overall Height 2.45 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.