Zoro Homepage

Lathe Jaw, 2.45 in H, Steel

  • Mfr # KT215RJ

  • Zoro # G014533782


product price: $561.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
2.45 in
Mounting Bolt Size
M20
Overall Width
2.5 in
Serration Size
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT215RJ
Zoro #
G014533782
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.45 in
Mounting Bolt Size
M20
Overall Width
2.5 in
Serration Size
1.5 mm
Compatible Chuck Size
15 in
Groove Width
1.005 in
Overall Length
5.71 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Face Type
Pointed
Serration Angle
60 Degrees
Compatible with Brand
Kitigawa; Strong; Samchully
Material
Steel
Number of Steps
1
Distance Between Mount Hole Centers
1.69 in
Jaw Interface Type
Serrated
Material Grade
1018
Jaw Hardness
Hard

Description

Lathe Jaw, Overall Length 5.71 in, Overall Height 2.45 in, Overall Width 2.5 in, 1.69 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.