Zoro Homepage

Lathe Jaw, 2.45 in H, Steel

  • Mfr # KT8RJ2S

  • Zoro # G914533851


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Overall Height
2.45 in
Number of Jaws
3
Number of Steps
2
Material Grade
1018
Compatible Chuck Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT8RJ2S
Zoro #
G914533851
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.45 in
Compatible Chuck Size
8 in
Serration Size
1.5 mm
Overall Length
3.8 in
Mounting Bolt Size
M12
Groove Width
0.551 in
Overall Width
1.5 in

Details

Item
Lathe Jaw
Number of Jaws
3
Number of Steps
2
Material Grade
1018
Jaw Face Type
Pointed
Distance Between Mount Hole Centers
0.984 in
Compatible with Brand
Kitigawa; Strong; Samchully
Material
Steel
Jaw Interface Type
Serrated
Serration Angle
60 Degrees
Jaw Hardness
Hard

Description

Lathe Jaw, Overall Length 3.8 in, Overall Height 2.45 in, Overall Width 1.5 in, 0.984 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.