Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lathe Jaw, 2.47 in H, Steel

  • Mfr # 10MDRJ2S

  • Zoro # G414533771


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Number of Jaws
3
Overall Height
2.47 in
Groove Width
0.501 in
Jaw Interface Type
Tongue and Groove
Material Grade
1018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10MDRJ2S
Zoro #
G414533771
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2.47 in
Groove Width
0.501 in
Compatible Chuck Size
10 in
Tongue Width
0.749 in
Overall Length
3.79 in
Overall Width
1.75 in
Mounting Bolt Size
1/2 in

Details

Item
Lathe Jaw
Number of Jaws
3
Jaw Interface Type
Tongue and Groove
Material Grade
1018
Compatible with Brand
Bison; TMX; PBA
Jaw Hardness
Hard
Material
Steel
Distance Between Mount Hole Centers
2.125 in
Number of Steps
2
Jaw Face Type
Pointed

Description

Lathe Jaw, Overall Length 3.79 in, Overall Height 2.47 in, Overall Width 1.75 in, 2.125 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.